Shop LIEBERT
See all product information
Create Account
Rack Mount for UPS
- Mfr # 2POSTRMKIT
- Zoro # G512761199
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Mounting
Rack
Includes
Liebert 2 Post Rackmount Kit for 2U UPS, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2POSTRMKIT
- Zoro #
- G512761199
- UPC #
- 767041027990
- Country of Origin
- China
- Item
- Rack Mount
- Mounting
- Rack
- Includes
- Liebert 2 Post Rackmount Kit for 2U UPS, Hardware
Description
Liebert UPS Mounting Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.