Shop JONARD TOOLS

Backpack Fiber Prep Kit+

  • Mfr # TK-121B
  • Zoro # G122824673

product price: 
$
460.95
/ea
Free Shipping & Returns

Key Features

Application
Cutting, Fiber Optic Cable Preparation, Ringing, Slitting
Features
Also Includes Cutting Shears, Pliers, Fiber Wipes, Flashlight and Multi-Bit Screwdriver in a Rugged Backpack, BTR-6, FOD-2000, MS-306 and CST-1900 Slit and Ring a Variety of Fiber Optic Cables, JIC-186 is Perfect for Cutting Kevlar(R), Cabling Insulation, Tape, Cable Ties and Other Materials with Ease, JIC-375 Strips the 1.6 mm to 3 mm Fiber Jacket, 600 to 900 micron Buffer Coating and 250 micron Coating of Fiber Cables to Expose the 125 micron Glass Fiber
Includes
BP-100 Technician's Tool Bag Backpack, BTR-6 upto 6 mm Buffer Tube Ringer, CST-1900 Round Cable Strip and Ring Tool, FL-2000 LED Flashlight with Zoom Lens, FOD-2000 Fiber Optic Drop Cable Slitter, FW-5 Fiber Wet Wipes (Pack of 5), JIC-186 Wire and Kevlar(R) Cutting Shears, JIC-2288 8 in High Leverage Diagonal Cutting Pliers, JIC-375 Fiber Optic Stripper, Three Hole, JIC-842 Long Nose and Side Cutting Pliers, MS-306 1.2 mm to 3.3 mm Mid Span Slit and Ring Tool, SD-61 6-in-1 Multi-Bit Screwdriver with Phillips
For Use With
Cabling Insulation, Fiber Optic Cables
Number of Pieces
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TK-121B
Zoro #
G122824673
UPC #
810053351390
Country of Origin
China
Application
Cutting, Fiber Optic Cable Preparation, Ringing, Slitting
Item
Fiber Tool Kit
Features
Also Includes Cutting Shears, Pliers, Fiber Wipes, Flashlight and Multi-Bit Screwdriver in a Rugged Backpack, BTR-6, FOD-2000, MS-306 and CST-1900 Slit and Ring a Variety of Fiber Optic Cables, JIC-186 is Perfect for Cutting Kevlar(R), Cabling Insulation, Tape, Cable Ties and Other Materials with Ease, JIC-375 Strips the 1.6 mm to 3 mm Fiber Jacket, 600 to 900 micron Buffer Coating and 250 micron Coating of Fiber Cables to Expose the 125 micron Glass Fiber
Includes
BP-100 Technician's Tool Bag Backpack, BTR-6 upto 6 mm Buffer Tube Ringer, CST-1900 Round Cable Strip and Ring Tool, FL-2000 LED Flashlight with Zoom Lens, FOD-2000 Fiber Optic Drop Cable Slitter, FW-5 Fiber Wet Wipes (Pack of 5), JIC-186 Wire and Kevlar(R) Cutting Shears, JIC-2288 8 in High Leverage Diagonal Cutting Pliers, JIC-375 Fiber Optic Stripper, Three Hole, JIC-842 Long Nose and Side Cutting Pliers, MS-306 1.2 mm to 3.3 mm Mid Span Slit and Ring Tool, SD-61 6-in-1 Multi-Bit Screwdriver with Phillips
For Use With
Cabling Insulation, Fiber Optic Cables
Number of Pieces
12
Compatible Product Type
Cabling Insulation, Fiber Optic Cables

Dimensions

Fits Chest Size
Also Includes Cutting Shears, Pliers, Fiber Wipes, Flashlight and Multi-Bit Screwdriver in a Rugged Backpack, BTR-6, FOD-2000, MS-306 and CST-1900 Slit and Ring a Variety of Fiber Optic Cables, JIC-186 is Perfect for Cutting Kevlar(R), Cabling Insulation, Tape, Cable Ties and Other Materials with Ease, JIC-375 Strips the 1.6 mm to 3 mm Fiber Jacket, 600 to 900 micron Buffer Coating and 250 micron Coating of Fiber Cables to Expose the 125 micron Glass Fiber

Description

Fiber Tool Kit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.