Fiber Tool Kit

  • Mfr # TK-107B
  • Zoro # G722823724
product price: 
$
1,799.95
/ea
Free Shipping & Returns

Key Features

Features
The TK-107B Backpack Fiber Optic Mid Span Slitting and Ringing Tool Kit was Built with your Needs, Wants and Budget in Mind, This Kit Will Save you Money and Time, it Provides an Assortment of Tools Designed for Easy Access into Fiber Optic Cables and Buffer Tubes
Application
Fiber Optic Cable and Buffer Tube Access, Fiber Optic Cable Repair, Mid-Span Slitting and Ringing
Number of Pieces
17
For Use With
Buffer Tubes, Fiber Optic Cables
Includes
AST-210 CableSaber+(TM), BP-100 Technician's Tool Bag Backpack, BTR-6 upto 6 mm Buffer Tube Ringer, CST-1900 Round Cable Strip and Ring Tool, FOD-2000 Fiber Optic Drop Cable Slitter, JIC-186 Wire and Kevlar(R) Cutting Shears, JIC-375 Fiber Optic Stripper, Three Hole, MS-306 1.2 mm to 3.3 mm Mid Span Slit and Ring Tool, MS-316 2.9 mm to 6.8 mm Mid Span Slit and Ring Tool, MS-326 5 mm to 10 mm Mid Span Slit and Ring Tool, MS-336 7.9 mm to 11 mm Mid Span Slit and Ring Tool, MS-426 5.8 mm to 12 mm Mid Span Slit and Ring Tool, MS-446 8.7 mm to 14.6 mm Mid Span Slit and Ring Tool, MS-526 9.8 mm to 18.2 mm Mid Span Slit and Ring Tool, MS-836 Mid Span Slit and Ring Tool for RocketRibbon(R) Cable, RCS-30 Ratcheting Duct and Cable Slitter, WTS-1 Flat Drop Toner Wire Slitter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TK-107B
Zoro #
G722823724
UPC #
810053351741
Country of Origin
Taiwan, Province of China
Features
The TK-107B Backpack Fiber Optic Mid Span Slitting and Ringing Tool Kit was Built with your Needs, Wants and Budget in Mind, This Kit Will Save you Money and Time, it Provides an Assortment of Tools Designed for Easy Access into Fiber Optic Cables and Buffer Tubes
Item
Fiber Tool Kit
Application
Fiber Optic Cable and Buffer Tube Access, Fiber Optic Cable Repair, Mid-Span Slitting and Ringing
Number of Pieces
17
For Use With
Buffer Tubes, Fiber Optic Cables
Includes
AST-210 CableSaber+(TM), BP-100 Technician's Tool Bag Backpack, BTR-6 upto 6 mm Buffer Tube Ringer, CST-1900 Round Cable Strip and Ring Tool, FOD-2000 Fiber Optic Drop Cable Slitter, JIC-186 Wire and Kevlar(R) Cutting Shears, JIC-375 Fiber Optic Stripper, Three Hole, MS-306 1.2 mm to 3.3 mm Mid Span Slit and Ring Tool, MS-316 2.9 mm to 6.8 mm Mid Span Slit and Ring Tool, MS-326 5 mm to 10 mm Mid Span Slit and Ring Tool, MS-336 7.9 mm to 11 mm Mid Span Slit and Ring Tool, MS-426 5.8 mm to 12 mm Mid Span Slit and Ring Tool, MS-446 8.7 mm to 14.6 mm Mid Span Slit and Ring Tool, MS-526 9.8 mm to 18.2 mm Mid Span Slit and Ring Tool, MS-836 Mid Span Slit and Ring Tool for RocketRibbon(R) Cable, RCS-30 Ratcheting Duct and Cable Slitter, WTS-1 Flat Drop Toner Wire Slitter
Compatible Product Type
Buffer Tubes, Fiber Optic Cables

Dimensions

Fits Chest Size
The TK-107B Backpack Fiber Optic Mid Span Slitting and Ringing Tool Kit was Built with your Needs, Wants and Budget in Mind, This Kit Will Save you Money and Time, it Provides an Assortment of Tools Designed for Easy Access into Fiber Optic Cables and Buffer Tubes

Description

Fiber Tool Kit

Ratings & reviews