Pipe Tap
- Mfr # 1657004008
- Zoro # G122834207
product price:Â
$
88.15
/ea
Key Features
Shank Diameter
9/16 in
Tap Material
Cobalt
Helix Angle
40 Degrees
Square Width
0.42 in
Shank Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1657004008
- Zoro #
- G122834207
- UPC #
- -
- Country of Origin
- Japan
- Tap Material
- Cobalt
- Helix Angle
- 40 Degrees
- Shank Type
- Square
- Primary Material Application ISO Code
- H, P
- Tap Style
- Taper Pipe
- List Number
- 16570
- Secondary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Titanium, Tool and Die Steel
- Number of Flutes
- 3
- Thread Direction
- Right Hand
- Tap Finish
- V
- Flute Type
- Spiral
- Thread Standard
- NPT
- Secondary Material Application ISO Code
- K, M, N, P, S
- Primary Material Application
- Steel, Hardened Steel
- Interrupted Thread
- Yes
- Item
- Pipe Tap
Dimensions
- Shank Diameter
- 9/16 in
- Square Width
- 0.42 in
- Thread Size
- 1/4"-18
- Thread Length
- 1 1/16 in
- Square Length
- 0.44 in
- Wire Rope Length
- 3 15/16 in
- Overall Length
- 3 15/16 in
- Length
- 3 15/16 in
Description
Pipe Tap, Thread Size 1/4 In.-18, NPT, Overall Length 3 15/16 in, Cobalt, V, Right Hand, Thread Length 1 1/16 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.