Shop CLE-FORCE
See all product information
Create Account
1/4-18NPT 1700 CBN PIPE TAP
- Mfr # C69508
- Zoro # G023506128
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Flute Type
Straight Flute
Tap Chamfer
Semi-Bottoming
Thread Length
1.0625 in
Application
For maintenance
Standards
USCTI Table 311
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69508
- Zoro #
- G023506128
- UPC #
- 697334695080
- Country of Origin
- India
- Flute Type
- Straight Flute
- Tap Chamfer
- Semi-Bottoming
- Application
- For maintenance
- Standards
- USCTI Table 311
- System of Measurement
- Inch
- Shank Type
- Straight Shank with Square
- Tap Material
- Carbon Steel
- Cutting Direction
- Right Hand
- Hole Type
- Through Hole
- Item
- Pipe Tap
- Thread Type
- NPT
- Tap Finish
- Bright
Dimensions
- Thread Length
- 1.0625 in
- Overall Length
- 61.9 mm
- Tap Thread Size
- 1/4"-18
Description
Medium Hook Carbon Steel Taper Pipe Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.