Hand Socket Adapter Set

  • Mfr # SHA99119
  • Zoro # G122841922
product price: 
$
61.39
/ea

Key Features

Number of Pieces
7
Includes
1/2 in Drive Female x 3/4 in Male Adapter, 1/2 in Drive Female x 3/8 in Male Reducer, 1/4 in Drive Female x 3/8 in Male Adapter, 3/4 in Drive Female x 1 in drive Male Adapter, 3/4 in Drive Female x 1/2 in drive Male Reducer, 3/8 in Drive Female x 1/2 in Male Adapter, 3/8 in Drive Female x 1/4 in Male Reducer, 8 in Socket Rail
Drive Size
1/4, 3/8, 1/2, 3/4 in
Finish
Chrome
Input Drive Gender
Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHA99119
Zoro #
G122841922
UPC #
020209088906
Country of Origin
Taiwan, Province of China
Number of Pieces
7
Includes
1/2 in Drive Female x 3/4 in Male Adapter, 1/2 in Drive Female x 3/8 in Male Reducer, 1/4 in Drive Female x 3/8 in Male Adapter, 3/4 in Drive Female x 1 in drive Male Adapter, 3/4 in Drive Female x 1/2 in drive Male Reducer, 3/8 in Drive Female x 1/2 in Male Adapter, 3/8 in Drive Female x 1/4 in Male Reducer, 8 in Socket Rail
Item
Socket Adapter Set
Finish
Chrome
Input Drive Gender
Female
Drive Type
Hand
Measurement Type
SAE
Includes Insulation
Not Insulated
Output Drive Gender
Male
Includes Locking
Locking Not Included
Container Type
Rail
Output Drive Shape
Square
Input Drive Shape
Square

Dimensions

Drive Size
1/4, 3/8, 1/2, 3/4 in
Input Drive Size
1/4 in, 3/8 in, 1/2 in, 3/4 in
Overall Length
8 1/8 in
Output Drive Size
1/4 in, 3/8 in, 1/2 in, 3/4 in
Wire Rope Length
8 1/8 in
Length
8 1/8 in

Description

Socket Adapter Set, Input Drive Size 1/4 in, 3/8 in, 1/2 in, 3/4 in, Input Drive Shape Square, Input Drive Gender Female, Output Drive Size 1/4 in, 3/8 in, 1/2 in, 3/4 in, Output Drive Shape Square, Output Drive Gender Male, Drive Type Hand, Overall Length 8 1/8 in, Chrome

Ratings & reviews