Shop GENIUS TOOLS
Create Account
1 /2in Dr. 15/16in Impact Socket
- Mfr # 493830
- Zoro # G623584021
original price:Â $5.34 , new price: $4.81 , 9 percent off
new price:Â
$
4.81
/ea
Sold in multiples of 2 for
$9.62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 493830
- Zoro #
- G623584021
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 15/16 Inch 1/2 Inch Drive Heavy Duty Durable Steel - 493830 Impact Socket SKU: 493830. This 15/16 inch, 6-point impact socket is built for 1/2 inch drive tools, combining secure fastener engagement with a compact 38mm (1.5 inch) overall length. The 6-point profile helps reduce fastener rounding while supporting strong torque transfer during impact applications. Constructed from chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating create a tough exterior and strong inner core, supporting long-term professional service. Key Benefits 15/16 inch 6-point design helps reduce rounding and improves fastener grip. 1/2 inch drive size fits common impact tools and shop equipment. 38mm (1.5 inch) overall length supports access in tighter working spaces. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive performance. Heat treated via oil quenching for a durable exterior and strong core. Matte black oxide finish adds toughness and helps protect against corrosion. Size is stamped for quick identification and more efficient tool organization. Its material choice, heat treatment, and clear size marking support dependable performance and consistency under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.