Specific Gravity Standard, Bottle
- Mfr # CS613560-500A
- Zoro # G122842165
product price:Â
$
93.39
/ea
Key Features
Standards
ISO/IEC 17025, OSHA
Color
Colorless
Shelf Life
2 yr
Quantity
1
Shipping Restrictions
Not Regulated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS613560-500A
- Zoro #
- G122842165
- UPC #
- -
- Country of Origin
- United States
- Standards
- ISO/IEC 17025, OSHA
- Color
- Colorless
- Shelf Life
- 2 yr
- Quantity
- 1
- Shipping Restrictions
- Not Regulated
- Form
- Liquid
- Concentration
- 0.47
- Molecular Weight
- 102.89 g/mol (NaBr); 18.02 g/mol (H2O)
- Container Material
- Polycoated
- Product Type
- Specific Gravity Standard
- Application
- Chemical Manufacturing
- Volume
- 500 mL
- Container Type
- Bottle
- Item
- Specific Gravity Standard
- Wire Color
- Colorless
Description
Specific Gravity Standard,Bottle
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.