Shop SPECTRUM
See all product information
Create Account
Phenol Red, Water Soluble, Reagent, ACS, 25g
- Mfr # PH135-25GM04
- Zoro # G7920418
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Molecular Weight
F.W. 376.36
Chemical Formula
C19H13O5SNa
Chemical Container Type
Bottle
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PH135-25GM04
- Zoro #
- G7920418
- UPC #
- -
- Country of Origin
- United States
- Item
- Phenol Red, Water Soluble, Reagents, ACS
- Chemical Container Material
- Amber Glass
- Molecular Weight
- F.W. 376.36
- Chemical Formula
- C19H13O5SNa
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- CAS Number
- 34487-61-1
Dimensions
- Chemical Container Size
- 25 g
Description
Phenol Red, Water Soluble, Reagent, ACS, CAS Number 34487-61-1, Molecular Weight F.W. 376.36, Chemical Formula C19H13O5SNa, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.