Programmable Thermostat
- Mfr # Honeywell Thermal Solutions HONTB6575C1000/U
- Zoro # G122879536
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Display
Digital LCD display
Control Type
Line/Low Voltage On-Off Control
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Honeywell Thermal Solutions HONTB6575C1000/U
- Zoro #
- G122879536
- UPC #
- -
- Country of Origin
- China
- Display
- Digital LCD display
- Control Type
- Line/Low Voltage On-Off Control
Description
The Honeywell SuitePRO TB6575C1000/U is a digital fan coil thermostat engineered for reliable climate control in 2- or 4-pipe fan coil systems found in hotels, condos, classrooms, and other commercial and residential applications. This unit delivers precise line/low voltage on-off control with manual or automatic heat/cool changeover capability and intuitive 3-speed fan operation to maintain optimal comfort levels. Built for professional installation, this thermostat operates on 120/240/277 VAC at 50/60 Hz with +/-10% tolerance, featuring electrical ratings of 2.4 A at 277 VAC for fan control and 1.0 A for heat/cool relays. The compact design measures 5 13/16 inches wide by 1 1/8 inches deep by 3 13/16 inches high, allowing easy retrofit into existing installations. The intuitive LCD display with backlight presents real-time ambient temperature, setpoint values, and operational mode indicators, with selectable display in Fahrenheit or Celsius. The interface clearly shows heating/cooling status, energy savings information, and fan speed settings for enhanced user control. Operating temperature range spans 50 Degrees F to 90 Degrees F, making this unit suitable for diverse climate-controlled environments. This replacement thermostat is ideal for facility managers and HVAC professionals seeking reliable, straightforward temperature management in multi-unit residential and commercial buildings. Its combination of durable construction, flexible voltage compatibility, and user-friendly controls makes it an excellent choice for modernizing or maintaining existing fan coil systems across numerous applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.