Replacement HVAC Part
- Mfr # RHEEM 42-102341-02
- Zoro # G122879710
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Function
Monitors negative air pressure variations in furnace installations
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
- RHEEM 42-102341-02
- Zoro #
- G122879710
- UPC #
- -
- Country of Origin
- China
Details
- Function
- Monitors negative air pressure variations in furnace installations
Description
This replacement pressure switch assembly is engineered for RHEEM HVAC systems, specifically designed to monitor air pressure conditions within furnace installations. The dual pressure switch monitors negative pressure variations to help maintain system efficiency and provide essential safety protection against potential furnace failures. With pressure ratings of -0.30in and -0.20in water column, this component is calibrated to detect the negative pressure conditions typical in residential gas furnace operations. The 42-102341-02 is compatible with various Rheem gas furnace models, including the RGPE series and other residential heating units, making it a versatile replacement option for maintenance and repair applications. This pressure switch assembly plays a critical role in HVAC system operation by continuously monitoring pressure levels and helping to ensure safe, reliable furnace performance. For facilities seeking an updated replacement option, the newer model 42-106209-01 serves as an advanced version of this pressure switch assembly. Ideal for HVAC contractors, facility maintenance teams, and heating system professionals who require precision pressure monitoring components for Rheem furnace systems.