Shop CENTURY
See all product information
Create Account
C461 Fan & Blower Motor - SMITH 1/2 HP 1800 RPM (MOQ 30)
- Mfr # UC461
- Zoro # G523931499
product price:Â
$
816.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Enclosure Design
ODP
Blade Material
Rolled Steel
HP
0.5
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC461
- Zoro #
- G523931499
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
- Blade Material
- Rolled Steel
- HP
- 0.5
- Nameplate RPM
- 1,725 RPM
- Frame
- 56
- No. of Speeds
- 1
- Rotation
- Reversible
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 6.5 in
Description
Century C461 1/2 HP cap-start fan and blower motor, 1725 RPM, 56 frame with 6.5-inch diameter shaft, single-phase 115/230V and reversible rotation for versatile HVACR use. Rolled steel ODP construction with cushion base mounting and single shaft; listed amperage options 7.2/3.6 and 8.9/4.5. Shipping dimensions: 17 in L x 13 in W x 9 in H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.