Ear Muff
- Mfr # B956500
- Zoro # G122885988
product price:Â
$
31.69
/ea
Key Features
For Use With
Bullard Adaptix & CEN10 Helmets
Noise Reduction Rating
24 dB
Features
Easy Accessory Slot Installation, Not Compatible when FlexBrim is Installed
Fits Chest Size
Easy Accessory Slot Installation, Not Compatible when FlexBrim is Installed
Compatible Product Type
Safety Helmets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B956500
- Zoro #
- G122885988
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Easy Accessory Slot Installation, Not Compatible when FlexBrim is Installed
Details
- Item
- Ear Muff
- For Use With
- Bullard Adaptix & CEN10 Helmets
- Noise Reduction Rating
- 24 dB
- Features
- Easy Accessory Slot Installation, Not Compatible when FlexBrim is Installed
- Compatible Product Type
- Safety Helmets
- Compatible Manufacturer Model Number
- Bullard Adaptix & CEN10 Models
- Series
- Hearing Protection for Bullard Adaptix & CEN10
- Earmuff Style
- Hard Hat-Mounted
- Includes
- Hard Hat Eye Protection/Face Protection
- Dielectric
- Yes
- Cup Color
- Black
Description
Ear Muff, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 24 dB, Dielectric Yes, Compatible Manufacturer Model Number Bullard Adaptix & CEN10 Models, For Use With Bullard Adaptix & CEN10 Helmets, Includes Hard Hat Eye Protection/Face Protection, Cup Color Black, Series Hearing Protection for Bullard Adaptix & CEN10, Earmuff Type Not Applicable, Features Easy Accessory Slot Installation, Not Compatible when FlexBrim is Installed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.