Shop TRU-SPEC
See all product information
Create Account
Men's Flame-Resistant Dress Shirt, 8.9 cal/sq cm, M, Cotton
- Mfr # 1440
- Zoro # G5384430
product price:Â
$
75.89
/ea
Key Features
Color
Navy
Fabric Weight
7.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Bi-Swing Maximize Comfort
Arc Flash PPE Category
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1440
- Zoro #
- G5384430
- UPC #
- 690104483405
- Country of Origin
- Honduras
- Item
- Flame-Resistant Dress Shirt
- Color
- Navy
- Fabric Weight
- 7.5 oz
- ATPV Rating
- 8.9 cal/sq cm
- Features
- Bi-Swing Maximize Comfort
- Arc Flash PPE Category
- 2
- Material Trade Name
- Cotton
- Gender
- Men's
- Closure Type
- Buttons
- Hazard Risk Category (HRC)
- 2
- Number of Pockets
- 2
- Pocket Location
- Chest
- Collar Style
- Button-Down
- Neck Style
- Collar
- Work Shirt Collar
- Lay-Flat
- Material (Wt)
- Cotton ( 7.5 oz )
- Fabric Wt
- Mediumweight
- Front Closure
- Buttons
- Wire Color
- Navy
Dimensions
- Size
- M
- Sleeve Length
- 35 in
- Fits Chest Size
- Bi-Swing Maximize Comfort
- Maximum Chest Size
- 40 in
- Sleeve Length Type
- Long
- Minimum Chest Size
- 38 in
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Navy, Fabric Weight 7.5 oz, Features Bi-Swing Maximize Comfort, Closure Type Buttons, Gender Men's, Flame-Resistant Dress Shirt, Material Trade Name Cotton, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Neck Style Collar, Number of Pockets 2, Pocket Location Chest, Size M, Sleeve Length 35 in, Sleeve Length Type Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.