Shop FINISH THOMPSON

Magnt Drv Pmp, 1in, Flange, 1hp, PP

  • Mfr # SP10P-FF-3-M219
  • Zoro # G123353462

product price: 
$
2,292.99
/ea
Free Shipping & Returns

Key Features

Chemical Compatibility
Horsepower (Maximum)
1 hp
Discharge Standard
Flange
Nameplate Voltage
208-230/460V AC
Case Pressure - Maximum
80 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SP10P-FF-3-M219
Zoro #
G123353462
UPC #
-
Country of Origin
United States
Chemical Compatibility
Horsepower (Maximum)
1 hp
Discharge Standard
Flange
Nameplate Voltage
208-230/460V AC
Case Pressure - Maximum
80 psi
Best Efficiency Head
38 ft
Flow Rate (Maximum)
55 gpm
Specific Gravity (Maximum)
1.8
Item
Magnetic Drive Pump
Gasket Material
FKM
Priming
Self-Priming
Housing Material
Polypropylene
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
Three
Pump Drive Configuration
Close-Coupled
Full Load Current
3.4-3.0/1.5A
Ambient Temperature - Minimum
32 Degrees F
Media Temperature - Minimum
35 Degrees F
Mounting Orientation
Horizontal
NPSHr
11 ft
Discharge Rotation Increments
0 Degrees
Motor Design
Three-Phase
Pump Mounting Style
Base-Mounted, Foot-Mounted
Motor Speed (Maximum)
3,450 RPM
Inlet Standard
Flange
Pumping Application
Chemical Transfer, Liquid Transfer
Pump Design
End Suction
Impeller Material
Polypropylene
Drive Coupling Type
Magnetic Coupling
Best Efficiency Flow
34 gpm
Media Temperature - Maximum
180 Degrees F
Frequency
50/60 Hz
Shut Off Pressure - Maximum
21.6 psi
Ambient Temperature - Maximum
180 Degrees F
Viscosity (Maximum)
50 cps
Number of Stages
1
Hazardous Location Class
Class I Division 2
Feet of Head (Maximum)
50 ft
Shaft Seal Type
Sealless

Dimensions

Discharge Diameter
1 in
Impeller Diameter
3 3/4 in
Inlet Diameter
1 in
Manufacturers Warranty Length
5 yr

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.