Limit Switch

  • Mfr # LSM-20A-L
  • Zoro # G123357705
product price: 
$
232.99
/ea
Free Shipping & Returns

Key Features

Arm Width
0.2 in
Electrical Connection
Cage Clamp
Standards
RoHS, UL Listed
Roller Material
Nylon
IP Rating
IP66, IP67
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSM-20A-L
Zoro #
G123357705
UPC #
786685392233
Country of Origin
Germany

Dimensions

Arm Width
0.2 in
Roller Width
0.2 in
Overall Height
3.78 in
Roller Diameter
0.51 in
Actuator Length
1.6 in
Manufacturer Warranty Length
1 yr
Arm Depth
1.44 in
Arm Length - Maximum
1.44 in
Overall Width
1.32 in
Overall Depth
1.22 in
Mounting Hole Diameter
4.06 mm
Arm Length - Minimum
1.18 in

Details

Electrical Connection
Cage Clamp
Standards
RoHS, UL Listed
Roller Material
Nylon
IP Rating
IP66, IP67
Item
Limit Switch
Body Material
Metal
Boot Sealed Actuator
No Boot Included
Mounting Hole Vertical Center to Center Distance
43 mm
Mounting Style
Surface
Body Configuration
Non Plug-In
AC Contact Rating
6 A @ 240 V
Actuator Style
Hinged Roller-Plunger
Operating Temperature - Minimum
-13 Degrees F
Operating Torque - Maximum
1.77 in-lb
Operating Force - Maximum
8 N
Arm Adjustability
Fixed
NEMA Enclosure Rating
3, 3S, 4X, 6P
Action
Momentary/Momentary
Number of Mounting Holes
2
DC Contact Rating
3 A @ 24 V
Series
LS-Titan
Mounting Hole Horizontal Center to Center Distance
22 mm
Roller Adjustability
Fixed
Includes Actuator
Actuator Included
Operating Force - Minimum
1 N
Directional Movement
Linear
Contact Action
Slow-Action
Contact Form
2NO
Operating Temperature - Maximum
158 Degrees F
Lamp Type
No Lamp Module Included
Roller Position
Top
Plunger Adjustability
Fixed

Description

Limit Switch, Electrical Connection Cage Clamp, IP Rating IP66, IP67

Ratings & reviews