Plain Stud Type Eccentric Track Roller
- Mfr # MPCR-32-E
- Zoro # G123390481
product price:Â
$
79.55
/ea
Key Features
Roller Style
Stud
Duty Type
Heavy
Bearing Type
Ball
System of Measurement
Metric
Roller Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPCR-32-E
- Zoro #
- G123390481
- UPC #
- 651041266438
- Country of Origin
- United States
Dimensions
- Roller Diameter
- 32 mm
- Roller Width
- 22 mm
- Stud Diameter
- 12 mm
Details
- Item
- Track Roller
- Roller Style
- Stud
- Duty Type
- Heavy
- Bearing Type
- Ball
- System of Measurement
- Metric
- Roller Material
- Alloy Steel
- Roller Head Type
- Flat
- Bearing Lubrication
- Maintenance-Free
- Closure
- Sealed
- Stud Material
- Alloy Steel
- Series
- SMITH-TRAX
- Number of Rows
- 1
- Roller Type
- Hex Socket Flat
- Stud Type
- Standard with Eccentric Bushing
- Rolling Element Rows
- 2
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Roller Head Type Flat, Roller Material Alloy Steel, Stud Material Alloy Steel, Stud Type Eccentric, System of Measurement Metric, Bearing Type Tapered Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.