Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Hex, Cylindrical
- Mfr # MCRV-26-BC
- Zoro # G423388249
product price:Â
$
55.75
/ea
Key Features
Bearing Type
Needle Roller
Stud Material
Alloy Steel
Bearing Lubrication
Relubricateable
Series
MCRV
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-26-BC
- Zoro #
- G423388249
- UPC #
- 651041186712
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Series
- MCRV
- Number of Rows
- 1
- Stud Type
- Concentric
- Roller Material
- Alloy Steel
- Roller Head Type
- Flat
- Closure
- Open
- Duty Type
- Standard
- System of Measurement
- Metric
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Dimensions
- Stud Thread Size
- M10x1.00
- Roller Width
- 12 mm
- Roller Diameter
- 26 mm
- Overall Length
- 36 mm
- Stud Thread Length
- 12 mm
- Stud Length
- 23 mm
- Stud Diameter
- 10 mm
- Length
- 36 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 36 mm, Roller Diameter 26 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 12 mm, Stud Material Alloy Steel, Stud Thread Size M10x1.00, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.