Shop DEWALT

Battery, 12 Ah, Li-Ion, 20V DC

  • Mfr # DCB6112
  • Zoro # G123939215

product price: 
$
329.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Chargers Included
0
Product Type
Battery
Number of Batteries Included
1
Compatible Product Type
20V MAX* Chargers, 20V MAX*, 60V MAX* and 120v MAX Tools
7 Combo Product Type
Battery
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCB6112
Zoro #
G123939215
UPC #
0885911946230
Country of Origin
Korea, Republic of

Dimensions

Overall Length
6 in
Wire Rope Length
6 in
Length
6 in
Overall Height
3 3/4 in
Overall Width
3 3/8 in
Fits Chest Size
2. 0 Ah capacity for maximum runtime, 3-LED fuel gauge charge indicator, Compatible with 20V MAX*, 60V MAX* and 120v MAX tools, Compatible with all 20V MAX* chargers, Operates in outside temperatures down to 0 Degrees f

Details

Number of Chargers Included
0
Product Type
Battery
Number of Batteries Included
1
Compatible Product Type
20V MAX* Chargers, 20V MAX*, 60V MAX* and 120v MAX Tools
7 Combo Product Type
Battery
Features
2. 0 Ah capacity for maximum runtime, 3-LED fuel gauge charge indicator, Compatible with 20V MAX*, 60V MAX* and 120v MAX tools, Compatible with all 20V MAX* chargers, Operates in outside temperatures down to 0 Degrees f
Item
Battery
Battery Capacity
12 Ah
Voltage
20V DC
Oil Resistance
Not Oil-Resistant
Battery Type
Tabless
Battery Chemistry
Li-Ion
Compatible Manufacturer Part Number
DEWALT 20V MAX* Tools
Weight
3.2 lb
Battery Platform
FLEXVOLT(R)
IEC Code Number
62133-2
Number of Cells
15
Automatic Shut-Off
Yes
Battery Series
FLEXVOLT(R)
Tool Series
FLEXVOLT(R)

Description

Battery, Battery Capacity 12 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 1, Voltage 20V DC, Charger Input Voltage Not Applicable, Automatic Shut-Off Yes, Number of Cells 15, Battery Series FLEXVOLT(R), IEC Code Number 62133-2, Overall Height 3 3/4 in, Overall Length 6 in, Overall Width 3 3/8 in, Weight 3.2 lb, Wireless Tool Tracking No, Wireless Tracking System Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.