Shop DEWALT
See all product information
Create Account
Retail Packaged Parts
- Mfr # DWZB100
- Zoro # G022784909
product price:Â
$
30.09
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Brand
DEWALT
Compatible Product Type
60V MAX* Batteries, DEWALT 20V MAX* Batteries, DWZH075 Harness, DWZH200 Exo (TM) Harness
Number of Tools Held
0
Wire Rope Length
5 in
For Battery Voltage
60 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWZB100
- Zoro #
- G022784909
- UPC #
- 0076174442595
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 5 in
- Overall Height
- 2 in
- Overall Width
- 4 in
- Overall Length
- 5 in
- Length
- 5 in
Details
- Item
- Battery Holder
- Compatible Brand
- DEWALT
- Compatible Product Type
- 60V MAX* Batteries, DEWALT 20V MAX* Batteries, DWZH075 Harness, DWZH200 Exo (TM) Harness
- Number of Tools Held
- 0
- For Battery Voltage
- 60 V
- Product Type
- Battery Clips
Description
Retail Packaged Parts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.