Inline Solid 2 Wire Band, SDPC 0.5m
- Mfr # D-H7BASDPC
- Zoro # G1277439
product price:Â
$
47.59
/ea
Key Features
Switching Voltage
24 V DC
Lead Length (Ft.)
0.5 m
Enclosure Type
IP67
Display
LED Indicator Light
Type
Inline Solid State Auto Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-H7BASDPC
- Zoro #
- G1277439
- UPC #
- -
- Country of Origin
- Japan
- Item
- Inline Solid 2 Wire Band
- Switching Voltage
- 24 V DC
- Enclosure Type
- IP67
- Display
- LED Indicator Light
- Type
- Inline Solid State Auto Switch
- Switching Current
- 5 to 40 mA
- Description/Special Features
- 2-Color Indication, Built-In Off-Delay Timer (200 ms), Grommet Electrical Entry, Heat Resistant, Magnetic Field Resistant, Rail Mounting Style, Solid State Auto Switches
- Standards
- RoHS Compliant
- Number of Wires
- 2
- Minimum Cycle Time
- 1 ms
- Operating Temperature - Maximum
- 140 Degrees F
- Connection Type
- M12-4Pin
- Operating Temperature - Minimum
- 14 Degrees F
Dimensions
- Lead Length (Ft.)
- 0.5 m
Description
Inline Solid 2 Wire Band, Inline Solid State Auto Switch, Switching Current 5 to 40 mA, Switching Voltage 24 V DC, Lead Length (Ft.) 0.5 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.