Inline Solid 2 Wire Tie Rod, SDPC, 0.5m
- Mfr # D-J59SDPC
- Zoro # G1277667
product price:Â
$
59.99
/ea
Key Features
Switching Voltage
24 V DC
Type
Inline Solid State Auto Switch
Enclosure Type
IP67
Lead Length (Ft.)
0.5 m
Display
LED Indicator Light
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-J59SDPC
- Zoro #
- G1277667
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Lead Length (Ft.)
- 0.5 m
Details
- Item
- Inline Solid 2 Wire Tie Rod
- Switching Voltage
- 24 V DC
- Type
- Inline Solid State Auto Switch
- Enclosure Type
- IP67
- Display
- LED Indicator Light
- Switching Current
- 5 to 40 mA
- Description/Special Features
- Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
- Standards
- RoHS Compliant
- Number of Wires
- 2
- Minimum Cycle Time
- 1 ms
- Operating Temperature - Maximum
- 140 Degrees F
- Connection Type
- M12-4Pin
- Operating Temperature - Minimum
- 14 Degrees F
Description
Inline Solid 2 Wire Tie Rod, Inline Solid State Auto Switch, Switching Current 5 to 40 mA, Switching Voltage 24 V DC, Lead Length (Ft.) 0.5 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.