Inline Solid 2 Wire Band, L 3m
- Mfr # D-K59L
- Zoro # G1277983
product price:Â
$
40.79
/ea
Key Features
Switching Voltage
24V DC
Enclosure Type
IP67
Switching Current
5 to 40 mA
Type
Inline Solid State Auto Switch
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-K59L
- Zoro #
- G1277983
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Lead Length (Ft.)
- 3 m
Details
- Item
- Inline Solid 2 Wire Band
- Switching Voltage
- 24V DC
- Enclosure Type
- IP67
- Switching Current
- 5 to 40 mA
- Type
- Inline Solid State Auto Switch
- Description/Special Features
- Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
- Display
- LED Indicator Light
- Standards
- RoHS Compliant
- Number of Wires
- 2
- Operating Temperature - Maximum
- 140 Degrees F
- Minimum Cycle Time
- 1 ms
- Operating Temperature - Minimum
- 14 Degrees F
Description
Inline Solid 2 Wire Band, Inline Solid State Auto Switch, Switching Current 5 to 40 mA, Switching Voltage 24 V DC, Lead Length (Ft.) 3 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.