Shop SMC
See all product information
Create Account
Perp Solid 2 Wire Direct, SDPC 0.5m
- Mfr # D-M9BAVSDPC
- Zoro # G1278525
product price:Â
$
56.89
/ea
Key Features
Switching Voltage
24 V DC
Lead Length (Ft.)
0.5 m
Enclosure Type
IP67
Display
LED Indicator Light
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-M9BAVSDPC
- Zoro #
- G1278525
- UPC #
- -
- Country of Origin
- Japan
- Item
- Perpendicular Solid 2 Wire Direct
- Switching Voltage
- 24 V DC
- Enclosure Type
- IP67
- Display
- LED Indicator Light
- Description/Special Features
- Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
- Switching Current
- 2.5 to 40 mA
- Type
- Perpendicular Solid State Auto Switch
- Standards
- RoHS Compliant
- Number of Wires
- 2
- Operating Temperature - Maximum
- 140 Degrees F
- Minimum Cycle Time
- 1 ms
- Operating Temperature - Minimum
- 14 Degrees F
- Connection Type
- M12-4Pin
Dimensions
- Lead Length (Ft.)
- 0.5 m
Description
Perpendicular Solid 2 Wire Direct, Perpendicular Solid State Auto Switch, Switching Current 2.5 to 40 mA, Switching Voltage 24 V DC, Lead Length (Ft.) 0.5 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.