Shop SMC
See all product information
Create Account
Inline Solid 2 Wire Direct
- Mfr # D-M9BWMBPC
- Zoro # G1278577
product price:Â
$
44.19
/ea
Key Features
Switching Voltage
24 V DC
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
Lead Length (Ft.)
1 m
Enclosure Type
IP67
Display
LED Indicator Light
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-M9BWMBPC
- Zoro #
- G1278577
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Lead Length (Ft.)
- 1 m
Details
- Item
- Inline Solid 2 Wire Direct
- Switching Voltage
- 24 V DC
- Description/Special Features
- Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
- Enclosure Type
- IP67
- Display
- LED Indicator Light
- Switching Current
- 2.5 to 40 mA
- Type
- Inline Solid State Auto Switch
- Standards
- RoHS Compliant
- Number of Wires
- 2
- Operating Temperature - Maximum
- 140 Degrees F
- Minimum Cycle Time
- 1 ms
- Connection Type
- M8-4Pin
- Operating Temperature - Minimum
- 14 Degrees F
Description
Inline Solid 2 Wire Direct, Inline Solid State Auto Switch, Switching Current 2.5 to 40 mA, Switching Voltage 24 V DC, Lead Length (Ft.) 1 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.