Shop SMC
See all product information
Create Account
Perpendicular Solid 2 Wire Direct, L 3m
- Mfr # D-M9BWVL
- Zoro # G1278586
product price:Â
$
38.49
/ea
Key Features
Switching Voltage
24 V DC
Lead Length (Ft.)
3 m
Display
LED Indicator Light
Type
Perpendicular Solid State Auto Switch
Switching Current
2.5 to 40 mA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-M9BWVL
- Zoro #
- G1278586
- UPC #
- -
- Country of Origin
- Japan
- Item
- Perpendicular Solid 2 Wire Direct
- Switching Voltage
- 24 V DC
- Display
- LED Indicator Light
- Type
- Perpendicular Solid State Auto Switch
- Switching Current
- 2.5 to 40 mA
- Enclosure Type
- IP67
- Description/Special Features
- Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
- Standards
- RoHS Compliant
- Number of Wires
- 2
- Operating Temperature - Maximum
- 140 Degrees F
- Minimum Cycle Time
- 1 ms
- Operating Temperature - Minimum
- 14 Degrees F
Dimensions
- Lead Length (Ft.)
- 3 m
Description
Perpendicular Solid 2 Wire Direct, Perpendicular Solid State Auto Switch, Switching Current 2.5 to 40 mA, Switching Voltage 24 V DC, Lead Length (Ft.) 3 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.