Shop SMC
See all product information
Create Account
Inline Solid NPN Direct, 3 Wire, MAPC, 1.0m
- Mfr # D-M9NMAPC
- Zoro # G1278778
product price:Â
$
41.99
/ea
Key Features
Switching Voltage
28 V DC or less
Lead Length (Ft.)
1 m
Function
NPN
Display
LED Indicator Light
Enclosure Type
IP67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-M9NMAPC
- Zoro #
- G1278778
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Lead Length (Ft.)
- 1 m
Details
- Item
- Inline Solid NPN Direct
- Switching Voltage
- 28 V DC or less
- Function
- NPN
- Display
- LED Indicator Light
- Enclosure Type
- IP67
- Type
- Inline Solid State Auto Switch
- Description/Special Features
- Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
- Switching Current
- 40 mA or less
- Standards
- RoHS Compliant
- Number of Wires
- 3
- Operating Temperature - Maximum
- 140 Degrees F
- Minimum Cycle Time
- 1 ms
- Operating Temperature - Minimum
- 14 Degrees F
- Connection Type
- M8-3Pin
Description
Inline Solid NPN Direct, Inline Solid State Auto Switch, Switching Current 40 mA or less, Switching Voltage 28 V DC or less, Function NPN, Lead Length (Ft.) 1 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.