Perpendicular Solid NPN Direct, MAPC, 1.0m
- Mfr # D-M9NVMAPC
- Zoro # G1278848
product price:Â
$
44.15
/ea
Key Features
Switching Voltage
28 V DC or less
Function
NPN
Type
Perpendicular Solid State Auto Switch
Switching Current
40 mA or less
Display
LED Indicator Light
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-M9NVMAPC
- Zoro #
- G1278848
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Lead Length (Ft.)
- 1 m
Details
- Item
- Perpendicular Solid NPN Direct
- Switching Voltage
- 28 V DC or less
- Function
- NPN
- Type
- Perpendicular Solid State Auto Switch
- Switching Current
- 40 mA or less
- Display
- LED Indicator Light
- Description/Special Features
- Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
- Enclosure Type
- IP67
- Standards
- RoHS Compliant
- Number of Wires
- 3
- Minimum Cycle Time
- 1 ms
- Operating Temperature - Maximum
- 140 Degrees F
- Connection Type
- M8-3Pin
- Operating Temperature - Minimum
- 14 Degrees F
Description
Perpendicular Solid NPN Direct, Perpendicular Solid State Auto Switch, Switching Current 40 mA or less, Switching Voltage 28 V DC or less, Function NPN, Lead Length (Ft.) 1 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.