Shop SMC

Perpendicular Solid PNP Direct, SDPC 0.5m

  • Mfr # D-M9PVSDPC
  • Zoro # G1279304

product price: 
$
47.69
/ea

Key Features

Switching Voltage
28 V DC or less
Enclosure Type
IP67
Function
PNP
Display
LED Indicator Light
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D-M9PVSDPC
Zoro #
G1279304
UPC #
-
Country of Origin
Japan
Item
Perpendicular Solid PNP Direct
Switching Voltage
28 V DC or less
Enclosure Type
IP67
Function
PNP
Display
LED Indicator Light
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
Switching Current
40 mA or less
Type
Perpendicular Solid State Auto Switch
Standards
RoHS Compliant
Number of Wires
3
Minimum Cycle Time
1 ms
Operating Temperature - Maximum
140 Degrees F
Connection Type
M12-4Pin
Operating Temperature - Minimum
14 Degrees F

Dimensions

Lead Length (Ft.)
0.5 m

Description

Perpendicular Solid PNP Direct, Perpendicular Solid State Auto Switch, Switching Current 40 mA or less, Switching Voltage 28 V DC or less, Function PNP, Lead Length (Ft.) 0.5 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.