Inline Solid PNP Direct, 3 Wire, SBPC 0.5m
- Mfr # D-M9PSBPC
- Zoro # G1279338
product price:Â
$
41.79
/ea
Key Features
Switching Voltage
28 V DC or less
Lead Length (Ft.)
0.5 m
Switching Current
40 mA or less
Type
Inline Solid State Auto Switch
Display
LED Indicator Light
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-M9PSBPC
- Zoro #
- G1279338
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Lead Length (Ft.)
- 0.5 m
Details
- Item
- Inline Solid PNP Direct
- Switching Voltage
- 28 V DC or less
- Switching Current
- 40 mA or less
- Type
- Inline Solid State Auto Switch
- Display
- LED Indicator Light
- Enclosure Type
- IP67
- Function
- PNP
- Description/Special Features
- Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
- Standards
- RoHS Compliant
- Number of Wires
- 3
- Operating Temperature - Maximum
- 140 Degrees F
- Minimum Cycle Time
- 1 ms
- Operating Temperature - Minimum
- 14 Degrees F
- Connection Type
- M8-4Pin
Description
Inline Solid PNP Direct, Inline Solid State Auto Switch, Switching Current 40 mA or less, Switching Voltage 28 V DC or less, Function PNP, Lead Length (Ft.) 0.5 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.