Perpendicular Solid PNP Direct
- Mfr # D-M9PWVMDPC
- Zoro # G1279453
product price:Â
$
49.39
/ea
Key Features
Switching Voltage
28 V DC or less
Lead Length (Ft.)
1 m
Type
Perpendicular Solid State Auto Switch
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
Display
LED Indicator Light
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-M9PWVMDPC
- Zoro #
- G1279453
- UPC #
- -
- Country of Origin
- Japan
- Item
- Perpendicular Solid PNP Direct
- Switching Voltage
- 28 V DC or less
- Type
- Perpendicular Solid State Auto Switch
- Description/Special Features
- Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
- Display
- LED Indicator Light
- Function
- PNP
- Switching Current
- 40 mA or less
- Enclosure Type
- IP67
- Standards
- RoHS Compliant
- Number of Wires
- 3
- Minimum Cycle Time
- 1 ms
- Operating Temperature - Maximum
- 140 Degrees F
- Operating Temperature - Minimum
- 14 Degrees F
- Connection Type
- M12-4Pin
Dimensions
- Lead Length (Ft.)
- 1 m
Description
Perpendicular Solid PNP Direct, Perpendicular Solid State Auto Switch, Switching Current 40 mA or less, Switching Voltage 28 V DC or less, Function PNP, Lead Length (Ft.) 1 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.