Shop SMC
See all product information
Create Account
Inline Solid PNP Direct
- Mfr # D-M9PWMBPC
- Zoro # G1279496
product price:Â
$
44.75
/ea
Key Features
Switching Voltage
28 V DC or less
Enclosure Type
IP67
Display
LED Indicator Light
Function
PNP
Lead Length (Ft.)
1 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-M9PWMBPC
- Zoro #
- G1279496
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Lead Length (Ft.)
- 1 m
Details
- Item
- Inline Solid PNP Direct
- Switching Voltage
- 28 V DC or less
- Enclosure Type
- IP67
- Display
- LED Indicator Light
- Function
- PNP
- Type
- Inline Solid State Auto Switch
- Switching Current
- 40 mA or less
- Description/Special Features
- Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
- Standards
- RoHS Compliant
- Number of Wires
- 3
- Minimum Cycle Time
- 1 ms
- Operating Temperature - Maximum
- 140 Degrees F
- Operating Temperature - Minimum
- 14 Degrees F
- Connection Type
- M8-4Pin
Description
Inline Solid PNP Direct, Inline Solid State Auto Switch, Switching Current 40 mA or less, Switching Voltage 28 V DC or less, Function PNP, Lead Length (Ft.) 1 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.