Inline Solid NPN Direct, 3 Wire, L 3m
- Mfr # D-S992L
- Zoro # G1279828
product price:Â
$
31.79
/ea
Key Features
Switching Voltage
1500 V AC
Lead Length (Ft.)
3 m
Enclosure Type
IP67
Type
Inline Solid State Auto Switch
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-S992L
- Zoro #
- G1279828
- UPC #
- -
- Country of Origin
- Japan
- Item
- Inline Solid NPN Direct
- Switching Voltage
- 1500 V AC
- Enclosure Type
- IP67
- Type
- Inline Solid State Auto Switch
- Description/Special Features
- Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
- Display
- LED Indicator Light
- Switching Current
- 150 mA
- Function
- NPN
- Standards
- RoHS Compliant
- Number of Wires
- 3
- Minimum Cycle Time
- 1 ms
- Operating Temperature - Maximum
- 140 Degrees F
- Operating Temperature - Minimum
- 14 Degrees F
Dimensions
- Lead Length (Ft.)
- 3 m
Description
Inline Solid NPN Direct, Inline Solid State Auto Switch, Switching Current 150 mA, Switching Voltage 1500 V AC, Function NPN, Lead Length (Ft.) 3 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.