Shop SAFEWAZE
See all product information
Create Account
D-Ring Extender, 18", Snap Hook
- Mfr # FS813
- Zoro # G1287341
product price:Â
$
37.19
/ea
Key Features
Length
18 in
Tensile Strength
5,000 lb
Anchor Material
Forged steel
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS813
- Zoro #
- G1287341
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 18 in
Details
- Item
- D-Ring Extender,18",Snap Hook
- Tensile Strength
- 5,000 lb
- Anchor Material
- Forged steel
- Material
- Polyester
Description
D-Ring Extender,18 In.,Snap Hook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.