CONVERSION MODULE- 24VDC IN, TO 12VDC 2 AMP OUT, SPRING TERMINALS
- Mfr # VR3T
- Zoro # G1288473
product price:Â
$
64.99
/ea
Sold in multiples of 2 for
$129.98
Key Features
Compatibility
CCTV Cameras and Accessories, Fiber Optic Transmitters, REX PIR's, Prox Readers
Depth
1.6"
Product Series
VR
Additional Information
12VDC output rated @ 2 amp max, Built-in overload protection, Electronically filtered and regulated output, Power LED, High impact housing
Product Name
VR3T Voltage Regulator Module
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VR3T
- Zoro #
- G1288473
- UPC #
- -
- Country of Origin
- Unknown
- Compatibility
- CCTV Cameras and Accessories, Fiber Optic Transmitters, REX PIR's, Prox Readers
- Product Series
- VR
- Additional Information
- 12VDC output rated @ 2 amp max, Built-in overload protection, Electronically filtered and regulated output, Power LED, High impact housing
- Product Name
- VR3T Voltage Regulator Module
- Product Type
- Voltage Regulator Module
Dimensions
- Depth
- 1.6"
- Width
- 2.4"
- Height
- 1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.