Float Ball, Round, SS, 3 In
- Mfr # GR30S4241A
- Zoro # G1301185
product price:Â
$
42.25
/ea
Key Features
Material of Construction
stainless steel
Connection
Internal
Float Weight
2.84 oz
Thread Type
Machine Thread
Shape
ROUND
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR30S4241A
- Zoro #
- G1301185
- UPC #
- -
- Country of Origin
- United States
- Item
- Float Ball
- Material of Construction
- stainless steel
- Connection
- Internal
- Float Weight
- 2.84 oz
- Thread Type
- Machine Thread
- Shape
- ROUND
- For Use With
- Liquid Level
- Max. Liquid Temp.
- 225 Degrees F
- Material
- Stainless Steel
- Connection Type
- Threaded
- Product Type
- Float Ball
- Connection Location
- Internal
- Float Shape
- Cylindrical
- Fluid Temperature - Maximum
- 225 Degrees F
- Compatible Product Type
- Liquid Level
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1/4"-20
- Float Dia.
- 3 in
- Material Thickness
- 24 ga
- Overall Diameter
- 3 in
Description
Float Ball, Stainless Steel, Internal Connection, 3 in Float Dia., Not Applicable Float Length, Float Weight 2.84 oz, Thread Type Machine Thread, Thread Size 1/4 In.-20, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level, Float Specific Gravity Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.