Temperature Probe, Mini Plug, Type K
- Mfr # 4JPL6
- Zoro # G1320006
product price:Â
$
7.49
/ea
Key Features
Sensor Type
Thermocouple
Temp. Range (F)
-22 Degrees to 572 Degrees F
Temp. Range (C)
-30 Degrees to 300 Degrees
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
K Thermocouple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4JPL6
- Zoro #
- G1320006
- UPC #
- 190735511824
- Country of Origin
- China
Dimensions
- Probe Wire Length
- 3 ft 3 3/8 in
- Wire Length
- 39.4"
- Manufacturers Warranty Length
- 1 yr
- Cable Length
- 3 ft 3 3/8 in
- Manufacturer Warranty Length
- 1 yr
Description
Bead Wire Temperature Probe, Type K, Ungrounded, For Application Air, Surface, Mini Plug, Cable Length 3 ft 3 3/8 in, -22 Degrees to 572 Degrees F/-30 Degrees to 300 Degrees C, Thermocouple
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.