Shop ZORO SELECT
See all product information
Create Account
Extension Lead, 10 ft, Type K
- Mfr # 5RMF6
- Zoro # G2507696
product price:Â
$
22.79
/ea
Key Features
Probe Connector
Mini
Wire Length
10 ft
Includes
10 ft Wire, Female Mini-Plug, Male Mini-Plug
For Use With
Type K Thermocouple
Plug/Connector Type
Small Flat Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5RMF6
- Zoro #
- G2507696
- UPC #
- 190735530207
- Country of Origin
- China
- Item
- Extension Lead
- Probe Connector
- Mini
- Includes
- 10 ft Wire, Female Mini-Plug, Male Mini-Plug
- For Use With
- Type K Thermocouple
- Plug/Connector Type
- Small Flat Plug
- Characteristics
- Yellow Male and Female Temperature Probe
- For Sensor Type
- Type K
- Maximum Temperature F
- 500 Degrees F
- Maximum Temperature C
- 260 Degrees C
- Product Type
- Thermocouple Probe Extension
- Maximum Temperature
- 500 Degrees F/260 Degrees C
- Maximum Temperature °C
- 260 Degrees C
- Maximum Temperature °F
- 500 Degrees F
- Compatible Brand
- APPROVED VENDOR
- Maximum Temperature (°C)
- 260 Degrees C
- Maximum Temperature (°F)
- 500 Degrees F
- For Thermocouple Type
- Type K
- For Sensor Technology
- Thermocouple
Dimensions
- Wire Length
- 10 ft
- Extension Cable Length
- 10 ft
Description
Extension Lead, Extension Cable Length 10 ft, Plug/Connector Type Small Flat Plug, For Sensor Type Type K, Yellow Male and Female Temperature Probe, Maximum Temperature 500 Degrees F/260 Degrees C, Thermocouple Probe Extension
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.