.0835 Reamer

  • Mfr # 27208350
  • Zoro # G1328989
product price: 
$
43.69
/ea

Key Features

Material - Machining
Carbide
Shank Type - Machining
Straight
Flute Length
0.5 in
Size
0.0835 in
Overall Length
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
27208350
Zoro #
G1328989
UPC #
697604030993
Country of Origin
United States
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish
Uncoated
Material Applications
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
4
Construction
Solid
Helix Angle
Straight

Dimensions

Flute Length
0.5 in
Size
0.0835 in
Overall Length
2 in
Shank Dia.
0.08 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews