Pipe Plug, PFA, 1/2 in
- Mfr # P-2-P
- Zoro # G1332082
product price:Â
$
19.69
/ea
Key Features
Tube Size
1/8 in
Pipe Size (Fittings)
1/8"
Temp. Range
0 Degrees to 350 Degrees F
Pipe Size (In.)
1/8
Pressure (PSI)
125
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-2-P
- Zoro #
- G1332082
- UPC #
- -
- Country of Origin
- United States
- Item
- Pipe Plug
- Temp. Range
- 0 Degrees to 350 Degrees F
- Pressure (PSI)
- 125
- Material
- PFA
- Connection
- NPT
- Plug Drive Style
- Hex
- Maximum Operating Temperature
- 300 Degrees F
- Includes Seal
- Seal Included
- Side 1 Connection Type
- Threaded
- Side 1 Connection Gender
- Male
- Minimum Operating Temperature
- 0 Degrees F
- Application
- Acids, Bases, Chemicals, Slurries
- Side 1 Thread Type
- NPT
- Gravity Flow
- Pressure
- Specific Fitting Shape
- Plug
- Maximum Operating Pressure
- 100 psi
- Pipe Fitting Material
- PFA
- Shell Material
- PFA
Dimensions
- Tube Size
- 1/8 in
- Pipe Size (Fittings)
- 1/8"
- Pipe Size (In.)
- 1/8
- Dia. (In.)
- 1/2 in
- Length (In.)
- 0.84 in
- Outside Diameter
- 1/2 in
- Wire Rope Length
- 13/16 in
- Side 1 Thread Size
- 1/2"
- Nominal Pipe Size
- 1/2 in
- Overall Length
- 13/16 in
- Length
- 13/16 in
Description
Plug, 1/2 in Nominal Pipe Size, PFA, 1/2 in Outside Diameter, 13/16 in Overall Length, 100 psi Maximum Operating Pressure, 0 to 350F, Plug Drive Style Hex, Includes Seal Seal Included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.