Shop RED KAP
See all product information
Create Account
Men's Mns Ss Button Down Poplin Shirt, By, XXL, Cotton/Polyester, Button Fronts, 1 Pocket(s), 2XL
- Mfr # SP80BY SS XXL
- Zoro # G1360180
product price:Â
$
24.65
/ea
Key Features
Size
2XL
Color
Burgundy
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP80BY SS XXL
- Zoro #
- G1360180
- UPC #
- 883248462324
- Country of Origin
- Multiple
- Item
- Mns Ss Button Down Poplin Shirt, By,XXL
- Color
- Burgundy
- Material
- Cotton/Polyester
- Fabric Weight
- 4.25 oz/sq yd
- Fit
- Dress Shirt Fit
- Pockets
- 1
- Features
- Stain Release, Wickability
- Gender
- Men's
- Closure Type
- Button Fronts
- Type
- Short
- Number of Outside Pockets
- 1
- Style
- Dress
- Front Closure Type
- Buttons
- Cleaning and Care Instructions
- Industrial Laundry
- Moisture-Wicking
- Yes
- Collar Style
- Lined and Banded
- Series
- SP80
Description
Mns Ss Button Down Poplin Shirt, By,XXL, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Burgundy, Sleeve Type Short, Sleeve Length 24 1/4 in, Size 2XL, Minimum Neck Size 17 5/8 in, Maximum Neck Size 18 1/2 in, Maximum Chest Size 52 in, Minimum Chest Size 48 1/2 in, Length 34 7/8 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry