Men's Mens Ss Navy Poplin Work Shirt, 4XL, Cotton/Polyester, Button Fronts, 2 Pocket(s), Navy, 4XL
- Mfr # SP24NV SSL4XL
- Zoro # G1357049
product price:Â
$
19.49
/ea
Key Features
Size
4XL
Color
Navy
Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 4XL
- Sleeve Length
- 12 1/2 in
- Length
- 34 3/4 in
- Minimum Neck Size
- 19 5/8 in
- Maximum Chest Size
- 59 in
- Maximum Neck Size
- 20 1/2 in
- Size-Body Type
- Tall
- Minimum Chest Size
- 56 1/2 in
- Fits Chest Size
- Touchtex(TM) Technology With Superior Color Retention
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
- Container Size
- 4XL
Description
Mens Ss Navy Poplin Work Shirt,4XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Navy, Sleeve Type Short, Sleeve Length 12 1/2 in, Size 4XL, Minimum Neck Size 19 5/8 in, Maximum Neck Size 20 1/2 in, Maximum Chest Size 59 in, Minimum Chest Size 56 1/2 in, Length 34 3/4 in, Size-Body Type Tall, Application Industrial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.