Adapter, Bnc

  • Mfr # 3285
  • Zoro # G1360387
product price: 
$
13.39
/ea

Key Features

Temperature Range
-65 Degrees C to 165 Degrees C
Features
T Shape, Female x Male x Female Connection
Voltage Rating
CAT I 500V
Adapter Type
Female to Male to Female, Inline
Product Type
T-Inline Adapter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3285
Zoro #
G1360387
UPC #
095969109833
Country of Origin
China
Item
Adapter
Temperature Range
-65 Degrees C to 165 Degrees C
Features
T Shape, Female x Male x Female Connection
Voltage Rating
CAT I 500V
Adapter Type
Female to Male to Female, Inline
Product Type
T-Inline Adapter
Impedance
50 ohm
Operating Temperature - Maximum
329 Degrees F
End 1 Body Material
Brass
End 3 Contact Material
Copper
End 2 Body Material
Brass
Voltage Rating - Maximum
60 V DC
End 2 Contact Material
Copper
End 1 Contact Material
Brass
End 3 Contact Finish
Gold-Plated
End 3 Connection Type
BNC Male
End 3 Body Finish
Nickel-Plated
End 3 Body Material
Brass
Insulation Material
PTFE
Stackability
Not Stackable
End 2 Connection Type
BNC Female
Operating Temperature - Minimum
-85 Degrees F
End 1 Contact Finish
Gold-Plated
CAT Safety Rating
CAT I 500V
Panel Mounted
Not Panel Mounted
End 2 Contact Finish
Gold-Plated
End 1 Body Finish
Nickel-Plated
End 2 Body Finish
Nickel-Plated
End 1 Connection Type
BNC Female

Description

BNC Adapter, Female to Male to Female, Inline, Voltage Rating CAT I 500V

Ratings & reviews