Shop 3M
See all product information
Create Account
Wrist Rest, Black, 19in L
Mfr # WR85B
Zoro # G1385040
product price:Â
$
30.99
/ea
Key Features
Color
Black
Design
Solid Color
Material
Gel
Length
19 in
Height
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR85B
- Zoro #
- G1385040
- UPC #
- 00076308722920
- Country of Origin
- China
- Item
- Wrist Rest
- Color
- Black
- Design
- Solid Color
- Material
- Gel
- Product Type
- Wrist Rest
Description
Wrist Rest, Black, Solid Color Design, Gel, Height 19/32 in, Length 1 29/32 in, Width 19 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.