Shop ANIME IMPULSE
See all product information
Create Account
BY THE BEAT Desktop Gaming Mousepad, NIJISANJI Officially Licensed Premium Grade
- Mfr # AINS-B-PM01
- Zoro # G124081944
product price:Â
$
48.15
/ea
Key Features
Height
2.992 in
Length
15.984 in
Width
2.992 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AINS-B-PM01
- Zoro #
- G124081944
- UPC #
- 816914028852
- Country of Origin
- China
Dimensions
- Height
- 2.992 in
- Length
- 15.984 in
- Width
- 2.992 in
Description
Level up your gaming setup with the official BY THE BEAT x ANIME IMPULSE playmat. Built with professional-grade 3mm thickness, this premium surface delivers smooth, consistent gameplay for TCGs and doubles as the perfect desktop companion for any gaming session.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.