Electronic Timer, Gray, Plastic

  • Mfr # E103B
  • Zoro # G1386585
product price: 
$
173.96
/ea
Free Shipping & Returns

Key Features

Operation Mode
24 hr
Number of Channels
1
Time Minimum Setting
2 min
Indoor/Outdoor Usage
Indoor/Outdoor
Voltage
120 to 277V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E103B
Zoro #
G1386585
UPC #
786261824110
Country of Origin
China
Item
Electronic Timer
Operation Mode
24 hr
Number of Channels
1
Time Minimum Setting
2 min
Indoor/Outdoor Usage
Indoor/Outdoor
Voltage
120 to 277V AC
Body Material
Plastic
Amps
30 A
Contact Form
DPST
HP @ 120V
1 hp
HP @ 240V
2 hp
Events Available - Electronic Timer
20
Available Actions - Electronic Timer
On/Off
Min. Time Setting
1 min
NEMA Rating
3R
Backup Device
Battery
Mounting
Surface
Number of Poles
2
Operating Temp.
-40 Degrees to 149 Degrees F
Standards
UL 917, UL Listed
Enclosure
Plastic
Max. On/Off Cycles
20
Color
Tan
Description/Special Features
Capacitor for Permanent Schedule Retention, Locking Hasp
Event Allocation - Electronic Timer
1 On/Off Action = 1 Event
Max. Time Setting
24 hr
Backup Time
4 day
Application
HVAC, Water Heaters, Lighting, Pump Controls, Fans
Series
E
AC Voltage Rating
120-277V AC
Astronomic Functionality
No
NEMA Enclosure Rating
3R
Compatible Lighting
Fluorescent, Incandescent, LED
Operating Temperature - Maximum
149 Degrees F
Timer Functions
On/Off
Mounting Style
Surface
Time Setting - Maximum
24 hr
Time Setting - Minimum
1 min
Body Color
Grey
Current Rating - Maximum
30 A
Horsepower @ 120V - Maximum
1 hp
Events Available
20
Horsepower @ 240V - Maximum
2 hp
Operating Temperature - Minimum
-40 Degrees F
Time Maximum Setting
24 hr.

Dimensions

Width
5 1/16 in
Depth
3 1/16 in
Height
8 5/16 in
Overall Depth
3 1/16 in
Overall Width
5 1/16 in
Overall Height
8 5/16 in

Description

Electronic Timer, Operation Mode 24 hr, Number of Channels 1, Contact Form DPST, Voltage 120 to 277V AC, Amps 30 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 20, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 1 Event, Enclosure Plastic, Mounting Surface, Number of Poles 2, Min. Time Setting 1 min, Max. Time Setting 24 hr, NEMA Rating 3R, Color Tan, Backup Device Battery, Backup Time 4 day

Ratings & reviews