Shop BALDWIN
See all product information
Create Account
Entry Door Knobs Lifetime Brass
- Mfr # 5229.003.ENTR
- Zoro # G1388202
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Keyway Type
C Keyway
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5229.003.ENTR
- Zoro #
- G1388202
- UPC #
- -
- Country of Origin
- China
- Material
- Brass
- Keyway Type
- C Keyway
- Series
- Estate
- Backset
- 2-3/8" Backset
- Item
- Entry Door Knobs Lifetime Brass
- Strike Type
- Full Lip Strike
- Number of Pins
- 5 Pin Cylinder
- Color
- Lifetime Brass
- Weight
- 3.6
- Function
- Entry
- Warranty
- Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Dimensions
- Height
- 0
- Length
- 0
- Width
- 0
Description
Item Entry Door Knobs Lifetime Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.