Roller Chain, Lambda, 50LAM ANSI, 10 ft.

  • Mfr # 50LAMRB
  • Zoro # G1396875
product price: 
$
533.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Lube Free Riveted
Chain Number
50
Industry Chain Size
50
Pin Contruction
Riveted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50LAMRB
Zoro #
G1396875
UPC #
-
Country of Origin
United States

Dimensions

Industry Chain Size
50
Chain Length
10 ft
Chain Roller Dia.
0.4 in
Overall Length
10 ft
Roller Bushing Width
0.365 in
Overall Width
0.913"
Chain Overall Width
0.913 in
ANSI Chain Size
50LAM
Roller Dia.
0.400"
Outside Pin Dia.
0.2 in
Inside Pin Dia.
0.2 in
Pin Length
0.913 in
Roller Link Plate Height
0.591 in
Length
10 ft
Pin Link Plate Thickness
0.08 in
Plate Thickness
0.08 in, 0.094 in
Inside Width
0.365 in
Roller Diameter
13/32 in
Pin Outside Diameter
0.2 in
Weight Per Length
0.75 lb/ft
Pin Hole Diameter
0.2 in
Plate Height
0.512 in, 0.591 in
Wire Rope Length
10 ft

Details

Roller Chain Item
Roller Chain
Item
Roller Chain
Roller Chain Type
Lube Free Riveted
Chain Number
50
Pin Contruction
Riveted
Number of Strands
1
Chain Material
Carbon Steel
Industry Chain Pitch
5/8 in
Material
Steel
Tensile Strength
7,050 lbf
Series
Lambda
Rivet End to Center Line
0.423 in
Pitch
5/8 in
Max. Allowable Load
1,430 lb
Temp. Range
14 Degrees to 302 Degrees F
Chain Tensile Strength
7,050 lb
Chain Type
Lambda Riveted
Connecting End to Center Line
0.49 in
Includes
(1) Connecting Link
Standards
ANSI
Lubrication
Maintenance Free
Pin Type
Riveted
Maximum Operating Temperature
302 Degrees F
Chain Construction
Riveted Pin
Resistance Properties
Corrosion Resistant
Working Load Limit
1,430 lb
Heavy Series
No
Application
Lube-Free Drive
Minimum Operating Temperature
14 Degrees F
Pitch Type
Single Pitch
Roller Chain Standard
ANSI
Shell Material
Steel

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 50, Chain Overall Width 0.913 in, Roller Diameter 13/32 in, Tensile Strength 7,050 lbf, Pitch 5/8 in, Application Lube-Free Drive, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.365 in, Series Lambda, Working Load Limit 1,430 lb, Heavy Series No, Includes (1) Connecting Link, Lubrication Maintenance Free, Maximum Operating Temperature 302 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.