Shop TSUBAKI
See all product information
Create Account
Drive Roller Chain, Riveted Pin, 1-1/2 in Pitch, 1 Strand, 100 ft
- Mfr # A2060R100
- Zoro # G823407670
product price:Â
$
39.45
/ea
Sold in multiples of 100 for
$3,945.00
Key Features
Chain Number
A2060
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1-1/2 in
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A2060R100
- Zoro #
- G823407670
- UPC #
- 97039181053
- Country of Origin
- Japan
Dimensions
- Overall Length
- 100 ft
- Chain Overall Width
- 1/2 in
- Roller Diameter
- 0.469 in
Details
- Item
- Roller Chain
- Chain Number
- A2060
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/2 in
- Tensile Strength
- 8,500 lbf
- Series
- Drive
Description
Tsubaki A2060R100 Double Pitch Roller Chain, 100 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.