Pilot Light Complete, Red, LED

  • Mfr # XB5AVG4
  • Zoro # G1399571
product price: 
$
55.99
/ea

Key Features

Voltage
110V AC to 120V AC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB5AVG4
Zoro #
G1399571
UPC #
785901384052
Country of Origin
Korea, Republic of

Dimensions

Size
22 mm
Length
54 mm
Height
42 mm
Width
30 mm
Mounting Diameter
0.87 in (22 mm)
Depth
2.13 in (54 mm)
Overall Height
1.65 in
Overall Depth
2.13 in
Overall Width
1.18 in
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo

Details

Item
Pilot Light
Voltage
110V AC to 120V AC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
Contact Form
(X1-X2)PL
Lens Material
Plastic
Bezel
Dark Grey Plastic
Lens Type
Smooth
Lamp Module Type
Full Voltage
Basic Material
Plastic
Body Material
Plastic
NEMA Rating
13, 4, 4X
IP Rating
IP66, IP67, IP69, IP69K
Standards
CSA, REACH, RoHS, UL Listed, WEEE
Average Life
100,000 hr
Type
Steady Signal
Surge Withstand
1 kV IEC 61000-4-5
Head Type
Standard
IK Degree Of Protection
IK05 IEC 50102
Protective Treatment
TH
Product Certifications
UL Listed; CSA
Vibration Resistance
5 gn 12 to 500 Hz)IEC 60068-2-6
Electromagnetic Emission
Class B IEC 55011
Current Consumption
14 mA
Rated Insulation Voltage
250 V 3)IEC 60947-1
IP Degree Of Protection
IP66 IEC 60529; IP67 IEC 60529; IP69 IEC 60529; IP69K ISO 20653
Compatibility Code
XB5
Service Life
100000 h at rated voltage and 25°C
Rated Impulse Withstand Voltage
4 kV IEC 60947-1
Resistance To High Pressure Washer
1015.26 psi (7000000 Pa) 131°F (55°C) 0.1 m
Ambient Air Temperature For Storage
-40 to 158°F (-40 to 70°C)
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2; 8 kV in free air (in insulating parts) IEC 61000-4-2
Rated Supply Voltage
110 to 120 V AC 50/60 Hz
Supply Voltage Limits
100 to 132 V AC
Connections - Terminals
Screw clamp terminals, Less than or Equal to 2 x 1.5 mm² with cable end IEC 60947-1; Screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end IEC 60947-1
Device Presentation
Complete product
Ambient Air Temperature For Operation
-40 to 158°F (-40 to 70°C)
Bulb Base
Integral LED
Signalling Type
Steady
Shock Resistance
50 gn 18 ms) half sine wave acceleration IEC 60068-2-27; 30 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Overvoltage Category
Class II IEC 60536
Bezel Material
Dark Gray plastic
Product Or Component Type
Pilot light
Light Source
Universal LED
Electromagnetic Compatibility
Electrostatic discharge - test level: 6 kV (on contact (on metal parts)) conforming to IEC 61000-4-2; Electrostatic discharge - test level: 8 kV (in free air (in insulating parts)) conforming to IEC 61000-4-2; Electromagnetic emission class B conforming to IEC 55011
Resistance To Fast Transients
2 kV IEC 61000-4-4
Resistance To Electromagnetic Fields
9.14 V/m (10 V/m) IEC 61000-4-3
NEMA Degree Of Protection
NEMA 13; NEMA 4X
Series
XB5
Voltage Rating - Maximum
120 V AC
Includes Lens
Lens Included
Includes Lamp Module
Lamp Module Included
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Lens Color
Red
Includes Push-To-Test
No Push-To-Test Included
NEMA Enclosure Rating
13, 4X
Lamp Color
Red

Description

Pilot Light, Voltage 110 to 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 22 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Smooth, Body Material Plastic, NEMA Rating 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Standards CSA, REACH, RoHS, UL Listed, WEEE

Ratings & reviews